0
1

Kosher - Blue Raspberry Flavoured Slush Syrup - 5L

Order Code: ZT4810617S

Qty of 2 for
£31.98 Inc VAT (20%)
£15.99 each

This product must be ordered in multiples of 2

Description

Maximise your profits with Slush Syrup from Blue Ice Machines.
Our great range of slush syrup flavours will ensure your customers keep coming back for more.

Flavour: Blueberry Raspberry – Kosher

Capacity: 5 L

Recommended Ratio: 1:6

Fill line – to enable you to re – use the bottle as a measuring aid.

Environmental friendly: all bottles are resealable and reusable

A great flavour to add variety

Minimum Order Quantity: 3

See full description
Specifications for Kosher - Blue Raspberry Flavoured Slush Syrup - 5L
  • Capacity
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome