Luxury Belgian Milk Chocolate 907g

Order Code: ZT4873592S

£20.39 Inc VAT (0%)


Description

Sephra Belgian fountain-ready milk chocolate is crafted with premium ingredients and boasts a minimum of 38. 7% cocoa content. With a silky, smooth flavour, it melts faster and thinner, creating a greater yield and a perfect cascading effect in chocolate fountains. It also remains versatile for crafting your favourite chocolate pastries or desserts. Additionally, Sephra's milk chocolate is gluten-free, kosher dairy, and comes in a resealable pouch for convenient storage. Ingredients - sugar 39. 0%; cocoa butter 25. 0%; whole MILK powder 21. 5%; cocoa mass 14. 0%; emulsifier: SOYA lecithin less than 1%; natural vanilla flavouring less than 1%. Nutritional Info (per 100g) : Energy: 572 Kcal/Kj. Fat: 38. 3g, of which saturates: 23g, Carbohydrates: 47. 9g, of which sugars: 46. 7g, Fibre: 2. 6g, Protein: 7. 2g, Salt: 0. 02g. Storage Instructions - Store ambient in a cool dry place.

See full description
Specifications for Luxury Belgian Milk Chocolate 907g
  • Product Type
    Milk Chocolate
  • Weight
    907g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome