Luxury Belgian White Chocolate 2.5kg

Order Code: ZT4873711S

£54.99 Inc VAT (0%)


Description

Sephra Belgian fountain-ready white chocolate is crafted with premium ingredients and is perfect for fondues, topping desserts, chocolatier work, coating and baking. With a silky, smooth flavour, it melts faster and thinner, creating a greater yield and a perfect cascading effect in chocolate fountains. It also remains versatile for crafting your favourite chocolate pastries or desserts. Additionally, Sephra's white chocolate is gluten-free, and comes in a resealable pouch for convenient storage. Ingredients - sugar 44. 0%; cocoa butter 33. 5%; whole MILK powder 22. 0%; emulsifier: SOYA lecithin less than 1%. Nutritional Info (per 100g) : Energy: 587 Kcal/Kj. Fat: 39. 4g, of which saturates: 23. 7g, Carbohydrates: 52. 1g, of which sugars: 51. 8g, Fibre: 0g, Protein: 5. 7g, Salt: 0. 2g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for Luxury Belgian White Chocolate 2.5kg
  • Flavour
    White Chocolate
  • Product Type
    Belgian White Chocolate
  • Weight
    2.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome