Luxury Milk Chocolate Topping Sauce 1kg

Order Code: ZT4871415S

£10.19 Inc VAT (0%)


Description

Velvety smooth and rich, Simply's luxury milk chocolate topping sauce is perfect for so many dishes. Packaged in a large 1kg squeezy bottle, it's great when drizzled on top of pancakes, ice cream, hot chocolates and frappes. Simply luxury milk chocolate topping sauce is gluten-free, suitable for halal, and carries the Vegetarian Society Vegan certification. Simply topping sauces are easy to use and can be used in hot and cold drinks as well as desserts. Use to decorate your cup before pouring in your drink, as an extra topping over whipped cream or drizzled over cakes and desserts. This topping sauce works great in many recipes! Need a quick idea? Why not add it to an indulgent chocolate honeycomb frappe. Check out our recipe card in the useful documents section for more information. Ingredients - Sugar, Sunflower oil, Chocolate 15% (Fat-reduced cocoa, Sugar, Cocoa butter), Whole MILK powder, Fat-reduced cocoa powder, Emulsifier: SOYA lecithin, Natural flavouring, Antioxidant: Rosemary extract. Natural flavouring, Antioxidant: Rosemary extract. Nutritional Info (per 100ml) : Energy: 2435 Kcal/586 Kj. Fat: 41. 6g, of which saturates: 8. 1g, Carbohydrates: 45. 7g, of which sugars: 44. 2g, Fibre: 0g, Protein: 5. 9g, Salt: 0. 18g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened keep in a closed container, away from direct sunlight and strong odours and at ambient temperature.

See full description
Specifications for Luxury Milk Chocolate Topping Sauce 1kg
  • Weight
    1kg
  • Flavour
    Milk Chocolate
  • Product Type
    Topping Sauce

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome