Macphie Panna Cotta 1L – Smooth & Creamy, No Artificial Colors – Pack of 1

Macphie Panna Cotta 1L – Smooth & Creamy, No Artificial Colors – Pack of 1

Order Code: ZT4875481S

£3.19 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£3.190%
10 - 19£3.064%
20 - 49£2.938%
50 - 99£2.8112%
100 +£2.6816%


Description

Mutti brings over 120 years of tomato expertise to the table, ensuring their products are crafted with only the finest Italian sun-ripened tomatoes. Each variety boasts unique texture and taste, offering versatility for various dishes. Every 130g tube of Mutti tomato puree contains the equivalent of 700g of fresh tomatoes that have been concentrated down to make a soft paste with a dense texture. Being double concentrated means there's an unmatched bold flavour and intense red colour. The puree is ideal for long cooking times but also suitable for short cooking times and can even be used without cooking at all. Ingredients - Tomato (99. 5%), salt. Nutritional Info (per 100g) : Energy: 407KJ/96Kcal, Fat: 0. 2g, of which saturates: 0. 1g, Carbohydrates: 17g, of which sugars: 14g, Fibre: 4. 8g, Protein: 4. 2g, Salt: 0. 5g. Storage - Ambient temperature.

See full description
Specifications for Macphie Panna Cotta 1L – Smooth & Creamy, No Artificial Colors – Pack of 1
  • Volume
    1L
  • Product Type
    Panna Cotta
  • Colour
    No Artificial Colors
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome