Major Vegetable Stock Base Paste 1kg

Order Code: ZT4875332S

£27.99 Inc VAT (0%)

Currently unavailable

Description

Give your dishes natural authentic flavours with Major's vegetable stock base paste. Made using a mixture of leeks, carrots, onions, parsnips and mushrooms, it can be used in soups and risottos for a smooth golden flavour. The stock base contains no artificial additives, colours or preservatives, meets 2024 FSA salt guidelines and is vegan, vegetarian and halal certified. It mixes instantly at any stage of the cooking process and includes a measuring scoop for portion control. Ingredients - Concentrated vegetables (32%) (partially rehydrated leek, carrot, onion, parsnip, pumpkin, mushroom), yeast extract, maltodextrin, dried glucose syrup, salt, sugar, sunflower oil. Nutritional Info (per 100g) : Energy: 951KJ/225Kcal, Fat: 3. 8g, of which saturates: 0. 7g, Carbohydrates: 37. 5g, of which sugars: 20. 8g, Fibre: 1. 2g, Protein: 10. 8g, Salt: 13. 23g. Storage - Ambient temperature.

See full description
Specifications for Major Vegetable Stock Base Paste 1kg
  • Product Type
    Vegetable Stock Base
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome