Mango Topping Sauce 1kg

Order Code: ZT4871378S

£10.19 Inc VAT (0%)


Description

Make your drinks and desserts tropical with Simply's mango topping sauce. Packaged in a large 1kg squeezy bottle, this deliciously sweet, exotic fruity flavour is great with meringue-based desserts, white chocolate frappes, cheesecakes and so much more. Simply mango topping sauce is nut-free, gluten-free, suitable for halal, and carries the Vegetarian Society Vegan certification. Simply topping sauces are easy to use and can be used in hot and cold drinks as well as desserts. Use to decorate your cup before pouring in your drink, as an extra topping over whipped cream or drizzled over cakes and desserts. Ingredients - Glucose-fructose syrup, Mango puree (25%), Thickener: E1422, Acidity regulator: E330, Flavours, Preservative: E202. Simply luxury milk chocolate topping sauce is gluten-free, suitable for halal, and carries the Vegetarian Society Vegan certification. Nutritional Info (per 100ml) : Energy: 1171 Kcal/276 Kj. Fat: 0. 1g, of which saturates: 0g, Carbohydrates: 67. 8g, of which sugars: 53. 6g, Fibre: 0. 42g, Protein: 0. 15g, Salt: 0. 008g. Store in a cool, dry place away from direct sunlight and heat. Once opened keep cap area clean and free from syrup residues.

See full description
Specifications for Mango Topping Sauce 1kg
  • Product Type
    Topping Sauce
  • Weight
    1kg
  • Flavour
    Mango

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome