Mango Topping Sauce 1kg

Order Code: ZT4873849S

£7.99 Inc VAT (0%)


Description

Elevate your desserts with Sephra's mango topping sauce. Enjoy it warm or cold on ice cream, waffles, pancakes, crepes, and more. The convenient 1kg squeezable bottle with a non-drip cap and level indicator makes adding the perfect drizzle effortless. The resealable lid ensures freshness, and the sauce is suitable for both vegans and those following a gluten-free diet. Ingredients - Sugar, puree mango (min. 20%), water, modified starch, acid - citric acid, preservative - potassium sorbate, colour - E161b, flavouring. Fruit content: min 20%. Nutritional Info (per 100g) : Energy: 256 Kcal/Kj. Fat: 0. 067g, of which saturates: 0. 016g, Carbohydrates: 63g, of which sugars: 59g, Fibre: 0. 2g, Protein: 0. 13g, Salt: 0. 002g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for Mango Topping Sauce 1kg
  • Product Type
    Mango Topping Sauce
  • Flavour
    Mango
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome