Mayonnaise 30g (Pack of 72)

Order Code: ZT4869194S

£41.99 Inc VAT (0%)


Description

Tiptree grow a wide range of traditional English fruits and use them to make conserves and condiments in their nut-free factory by their farm. Following cherished recipes, Tiptree products are meticulously prepared without artificial colours or flavours. Tiptree's mayonnaise is made in small batches using free-range eggs, natural oil and a little mustard. It comes packaged in convenient single-portion jars, making it ideal for the dining table, room service, or the breakfast buffet. Ingredients - Rapeseed Oil (76%), Free Range Whole Egg & Egg Yolk (12%), White Wine Vinegar, Sugar, Sea Salt, Mustard Flour, Water, Lemon Juice Concentrate, Antioxidant: Calcium disodium EDTA. Nutritional Info (per 100g) : Energy: 3034KJ/737Kcal, Fat: 79g, of which saturates: 5. 8g, Carbohydrates: 3. 3g, of which sugars: 3. 2g, Fibre: 0g, Protein: 2g, Salt: 1. 2g.

See full description
Specifications for Mayonnaise 30g (Pack of 72)
  • Pack Quantity
    30g
  • Product Type
    Mayonnaise