Mayonnaise Dip Pots 25ml (00)

Order Code: ZT4874947S

£29.99 Inc VAT (0%)


Description

Heinz mayonnaise dip pots are perfectly shaped, with a transparent cup, allowing customers to dip and dunk in the pot. They go really well with potato wedges, fish and chips and chicken nuggets, offering greater portion control and minimising waste. Each box contains 100 mayonnaise dip pots, making them ideal for any restaurant, takeaway or food delivery service. Ingredients - Rapeseed Oil (70%), Water, Spirit Vinegar, Free Range Pasteurised EGG Yolks (6. 2%), Sugar, Salt, Stabilisers (Xanthan Gum, Guar Gum), MUSTARD Seeds, Spices. Nutritional Info (per 100g) : Energy 2723kj/662kcal, Fat 72g, Saturated fat 5. 8g, Carbohydrates 3g, -sugar 2. 9g, Fibre 0g, Protein 0. 9g, Salt 1. 1g.

See full description
Specifications for Mayonnaise Dip Pots 25ml (00)
  • Volume
    25ml
  • Pack Type
    Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome