Mayonnaise SqueezMe Sachets 26ml (Pack of 70)

Order Code: ZT4874975S

£29.99 Inc VAT (0%)


Description

Heinz SqueezMe! sachets hold at least double the sauce of an average sachets and boast ergonomic packaging for maximum sauce control. In Heinz's creamy mayonnaise flavour, these SqueezMe! sachets have an easy to open pull off tab so that the sauce can be squeezed out directly on to the food. Tailored for food-on-the-go, the 26ml SqueezMe! format ensures a mess-free, controlled pour. Supplied in a dispenser box of 70 sachets, Heinz SqueezMe! mayonnaise sauce is perfect for all food service settings. Ingredients - Rapeseed Oil (70%), Water, Spirit Vinegar, Free Range Pasteurised EGG Yolks (6. 2%), Sugar, Salt, Stabilisers (Xanthan Gum, Guar Gum), MUSTARD Seeds, Spices. Nutritional Info (per 100g) : Energy 2723kj/662kcal, Fat 72g, Saturated fat 5. 8g, Carbohydrates 3g, -sugar 2. 9g, Fibre 0g, Protein 0. 9g, Salt 1. 1g.

See full description
Specifications for Mayonnaise SqueezMe Sachets 26ml (Pack of 70)
  • Pack Type
    Box
  • Volume
    26ml
  • Product Type
    Mayonnaise