Milk Chocolate Shavings 2.5kg

Order Code: ZT4873671S

£44.99 Inc VAT (0%)


Description

Chocolate shavings are regularly used for decorating cakes, patisserie, chocolate bars, on top of drinks such as cappuccino, hot chocolate or mocha and gelato ice creams. Use Sephra milk chocolate shavings as a topping and watch your creations turn into a luxurious delight for the senses in a matter of seconds. These delicious, irregular shavings are crafted from solid blocks of the finest Belgian milk chocolate. Ingredients - ingredients: Sugar, Cocoa Butter, Whole MILK Powder, Cocoa Mass, Lactose (MILK), Whey Powder (MILK), Emulsifier: SOY Lecithin, Natural Vanilla Extract. Nutritional Info (per 100g) : Energy: 554 Kcal/Kj. Fat: 33. 6g, of which saturates: 20. 3g, Carbohydrates: 55. 9g, of which sugars: 53. 8g, Fibre: 2. 2g, Protein: 5. 8g, Salt: 0. 25g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for Milk Chocolate Shavings 2.5kg
  • Product Type
    Chocolate Shavings
  • Type
    Milk Chocolate Shavings
  • Flavour
    Milk Chocolate
  • Weight
    2.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome