Mona Lisa Milk Chocolate Crispearls 800g

Order Code: ZT4874190S

£21.99 Inc VAT (0%)


Description

Turn bakes and desserts into crispy, crunchy delights with Mona Lisa's Crispearls. Tiny in size but big in taste, these decadent treats combine Callebaut's Recipe No. 823 milk chocolate with a satisfyingly crunchy biscuit centre. Enjoy them solo for a mini indulgence, or sprinkle them over cakes, pastries, or desserts. Crispearls also add a crispy chocolate texture when mixed into mousses, ice creams, or bavarois. Ingredients - Milk chocolate 84. 0% (sugar 51. 0%; cocoa butter 22. 5%; whole MILK powder 15. 5%; cocoa mass 6. 0%; whey powder (MILK) 5. 0%; emulsifier: SOYA lecithin less than 1%; paprika extract less than 1%; natural vanilla flavouring less than 1%) ; crisped cereals (WHEAT flour, sugar, WHEAT malt flour, starch (WHEAT), raising agent: E500ii, salt, cocoa butter, natural vanilla flavouring) 15. 0%; glucose syrup less than 1%; sugar less than 1%; glazing agent: E414 less than 1%; modified starch less than 1%; vegetable fat (coconut) less than 1%. Nutritional Info (per 100g) : Energy: 508 Kcal/Kj. Fat: 25. 5g, of which saturates: 15. 2g, Carbohydrates: 62. 5g, of which sugars: 53. 7g, Fibre: 2g, Protein: 5. 7g, Salt: 0. 61g. Storage Instructions - Store ambient in a cool dry place.

See full description
Specifications for Mona Lisa Milk Chocolate Crispearls 800g
  • Product Type
    Milk Chocolate Crispearls
  • Flavour
    Milk Chocolate
  • Weight
    800g