Nacho Cheese Sauce 1L

Order Code: ZT4875246S

£8.49 Inc VAT (0%)


Description

Add a little heat to savoury dishes and snacks with Macphie's nacho cheese sauce. Made with real cheddar, its mildly spiced tang is just as at home on nachos, dirty fries and hotdogs as it is in more unexpected dishes like waffles, or as a creamy sauce base for chicken and pasta. With its vibrant colour and great cling, it's perfect for sharing platters and dips. Not only does it work wonders in a wide variety of recipes, but you can also prepare it a number of ways, too. Simply heat it with a microwave, kettle, hob, hot cabinet and it's ready to serve. Ingredients - Reconstituted skimmed MILK, reconstituted whole MILK, water, modified starch, cheese powders (4. 5%) (MILK), Cheddar cheese (2. 5%) (MILK), extra mature Cheddar cheese (2. 5%) (MILK), vegetable oil, starch, vegetable stock (water, salt, yeast extract, maltodextrin, sugar, dried onion, dried carrot, vegetable oil (sunflower), dried herb), salt, acidity regulator: trisodium citrate; chilli powder, colours: paprika extract, beta-carotene; emulsifier: SOYA lecithin. Nutritional Info (per 100ml) : Energy: 502KJ/120Kcal, Fat: 6. 4g, of which saturates: 3. 8g, Carbohydrates: 10g, of which sugars: 3. 7g, Fibre: 0. 1g, Protein: 5. 6g, Salt: 1. 4g. Storage - Ambient temperature.

See full description
Specifications for Nacho Cheese Sauce 1L
  • Flavour
    Cheese
  • Product Type
    Nacho Cheese Sauce
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome