Orange Topping Sauce 1kg

Order Code: ZT4873811S

£7.99 Inc VAT (0%)


Description

Elevate your desserts with Sephra's orange topping sauce. Enjoy it warm or cold on ice cream, waffles, pancakes, crepes, and more. The convenient 1kg squeezable bottle with a non-drip cap and level indicator makes adding the perfect drizzle effortless. The resealable lid ensures freshness, and the sauce is suitable for both vegans and those following a gluten-free diet. Ingredients - Glucose syrup, sugar, water, concentrated apple juice, concentrated orange juice (min. 1%), thickener- pectin, acids- citric and malic acid, colours- lutein and beta carotene, preservative- potassium sorbate, flavouring. Nutritional Info (per 100g) : Energy: 285 Kcal/Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 71g, of which sugars: 46g, Fibre: 0. 19g, Protein: 0g, Salt: 0. 02g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for Orange Topping Sauce 1kg
  • Product Type
    Topping Sauce
  • Flavour
    Orange
  • Weight
    1kg