Organic Maple Syrup 250g

Order Code: ZT4877223S

£7.99 Inc VAT (0%)


Description

100% pure, drawn from organic maple trees, Buckwud's Organic Maple Syrup is a delicious way to sweeten your food. Gluten-free and vegan-friendly, it's perfect for pancakes, waffles, or adding a touch of sweetness to your coffee. Ingredients - Pure Maple. Nutritional Info (per 100g) : Energy: 1150kj, Fat: -0. 5g, of which saturates: -0. 1g, Carbohydrates: 65g, of which sugars: 61g, Fibre: -0. 5g, Protein: -0. 5g, Salt: 0. 02g. Storage - Ambient above 12C.

See full description
Specifications for Organic Maple Syrup 250g
  • Weight
    250g
  • Product Type
    Maple Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome