Pepper Sachet (Box of 5000)

Order Code: ZT4856366S

£20.99 Inc VAT (0%)


Description

Pepper is a must-add to most savoury dishes - so give your guests this option in a practical way, with this pack of 5, 000 pepper sachets. These easy-tear pepper sachets are neatly presented with attractive packaging, making them perfect for front-of-house use - allowing guests to quickly and simply open each packet. Thanks to the sealed design, each sachet can be hygienically used and disposed by customers - helping to prevent bacteria transfer between guests. The sachets also help with portion control, providing convenience for your guests whilst saving you money on regular refills. Ingredients: 100% Black Pepper. Nutritional Info (per 100g) : Energy 1056kj/251kcal, Fat 3. 3g, Saturated fat 1. 4g, Carbohydrates 64. 0g -sugar 0. 0g, Protein 10. 4g, Salt 0. 05g.

See full description
Specifications for Pepper Sachet (Box of 5000)
  • Product Type
    Pepper Sachet
  • Flavour
    Pepper
  • Pack Type
    Sachet