Pistachio Topping Sauce 1kg

Order Code: ZT4871389S

£12.39 Inc VAT (0%)


Description

Add a delicious nuttiness to your drinks and desserts with Simply's pistachio topping sauce. Made with real pistachios, the eye-catching green colour and smooth nutty flavour pairs with so many syrups. Go fruity, nutty, fresh or floral - this sauce can do it all. Simply pistachio topping sauce is gluten-free, suitable for halal, and carries the Vegetarian Society Vegan certification. Simply topping sauces are easy to use and can be used in hot and cold drinks as well as desserts. Use to decorate your cup before pouring in your drink, as an extra topping over whipped cream or drizzled over cakes and desserts. Ingredients - Sugar, Vegetable fats (Sunflower, Cocoa butter), Skimmed MILK powder, Pistachios (5 %), MILK whey powder, LACTOSE, Emulsifier: Soy lecithin, Flavours, Salt, Colours: E141i, Beta-carotene. Nutritional Info (per 100ml) : Energy: 2468 Kcal/593 Kj. Fat: 40. 8g, of which saturates: 5. 4g, Carbohydrates: 52. 1g, of which sugars: 51. 5g, Fibre: 0g, Protein: 3. 9g, Salt: 0. 3g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Keep closed after opening and store in dry, cool, ambient conditions away from direct sunlight and strong odours.

See full description
Specifications for Pistachio Topping Sauce 1kg
  • Weight
    1kg
  • Colour
    Green
  • Product Type
    Topping Sauce