Pumpkin Spice Topping Sauce 1kg

Order Code: ZT4871404S

£12.39 Inc VAT (0%)


Description

The king of autumnal flavours, Simply's pumpkin spice topping sauce is the perfect addition to your seasonal frappes, lattes and hot chocolates. Packaged in a large 1kg squeezy bottle, the sauce is made with pumpkin puree and ground spices, perfect for any drink or dessert. Simply pumpkin topping sauce is gluten-free and carries the Vegetarian Society Vegan certification. Simply topping sauces are easy to use and can be used in hot and cold drinks as well as desserts. Use to decorate your cup before pouring in your drink, as an extra topping over whipped cream or drizzled over cakes and desserts. Ingredients - Glucose syrup, sugar, glucose-fructose syrup, water, vegetable fat (palm), pumpkin puree (1%), sweetened condensed skimmed MILK (skimmed MILK, sugar), natural flavour, thickener: E440, salt, preservative: E202, powdered cinnamon, ground nutmeg, powdered ginger. Nutritional Info (per 100ml) : Energy: 1316 Kcal/311 Kj. Fat: 5g, of which saturates: 2. 7g, Carbohydrates: 66g, of which sugars: 55g, Fibre: 0g, Protein: 0. 1g, Salt: 0. 32g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened, keep in closed container, away from direct sunlight and strong odour and at ambient temperature.

See full description
Specifications for Pumpkin Spice Topping Sauce 1kg
  • Flavour
    Pumpkin Spice
  • Product Type
    Topping Sauce
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome