Raspberry Topping Sauce 1kg

Order Code: ZT4871611S

£10.99 Inc VAT (0%)


Description

Add a tart finishing touch to your drinks and desserts with Simply's raspberry topping sauce. Packaged in a large 1kg squeezy bottle, this fruity topping sauce is packed with delicious flavour as well as bright red colour. Raspberry goes hand in hand with chocolate and vanilla, making this a great all-rounder. Simply raspberry topping sauce is nut-free, gluten-free, suitable for halal, and carries the Vegetarian Society Vegan certification. Simply topping sauces are easy to use and can be used in hot and cold drinks as well as desserts. Use to decorate your cup before pouring in your drink, as an extra topping over whipped cream or drizzled over cakes and desserts. Ingredients - Glucose-fructose syrup, Sugar, Water, Raspberry puree (5%), Acidity regulator: E330, Black Carrot and Hibiscus Concentrates, Thickener: E440, Preservative: E202, Flavourings. Nutritional Info (per 100ml) : Energy: 1290 Kcal/303 Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 75g, of which sugars: 62g, Fibre: 0g, Protein: 0. 07g, Salt: 0. 012g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened, Keep container closed. Keep cap area clean and free from residues.

See full description
Specifications for Raspberry Topping Sauce 1kg
  • Size
    1kg
  • Product Type
    Topping Sauce
  • Colour
    Bright Red
  • Flavour
    Raspberry
  • Weight
    1kg