Salted Caramel Topping Sauces 1kg

Order Code: ZT4873832S

£8.99 Inc VAT (0%)


Description

Elevate your desserts with Sephra's salted caramel topping sauce. Enjoy it warm or cold on ice cream, waffles, pancakes, crepes, and more. The convenient 1kg squeezable bottle with a non-drip cap and level indicator makes adding the perfect drizzle effortless. The resealable lid ensures freshness, and the sauce is suitable for both vegetarians and those following a gluten-free diet. Ingredients - Glucose syrup, sweetened condensed MILK, sugar, flavoured caramel (sugar, fructose glucose syrup, water), water, BUTTER, salt, thickener - pectin, flavouring, stabilizer - trisodium citrate, preservative - potassium - sorbate, acid - citric acid. Nutritional Info (per 100g) : Energy: 328 Kcal/Kj. Fat: 4. 4g, of which saturates: 1. 7g, Carbohydrates: 69g, of which sugars: 41. 8g, Fibre: 1. 27g, Protein: 2. 36g, Salt: 0. 97g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for Salted Caramel Topping Sauces 1kg
  • Flavour
    Salted Caramel
  • Product Type
    Topping Sauce
  • Weight
    1kg