Sauce-O-Mat Mayonnaise (3x 2.5L)

Order Code: ZT4874696S

£62.99 Inc VAT (0%)


Description

Heinz Sauce-O-Mat mayonnaise supports large volume sauce dispensing for ease of use and controlled portions. Made with free-range eggs and rapeseed oil, it boasts a sweet, creamy, and mildly tangy taste. The pouch format is suitable for back-of-house use or front-of-house when used with Heinz dispensers. Ingredients - Rapeseed Oil 70%, Water, Spirit Vinegar, EGG YOLK* 5 %, Sugar, Salt, MUSTARD SEEDS, Thickeners (Guar Gum, Xanthan Gum), Spice, Antioxidant (Calcium Disodium Edta) * From Free Range Eggs. Nutritional Info (per 100g) : Energy 2716kj/660kcal, Fat 72g, Saturated fat 5. 4g, Carbohydrates 3g, -sugar 2. 9g, Fibre 0g, Protein 0. 9g, Salt 1. 1g.

See full description
Specifications for Sauce-O-Mat Mayonnaise (3x 2.5L)
  • Product Type
    Mayonnaise
  • Volume
    2.5L