Sauce Sachets 10ml (Pack of 200)

Order Code: ZT4874817S

£23.99 Inc VAT (0%)


Description

HP sauce, the original brown sauce which since 1899 has set the standard for quality. Everyone's favourite, this legendary and uniquely distinctive sauce is the result of our dedication to sourcing the highest quality ingredients and using a closely guarded secret recipe. Packed in easy-tear sachets, these convenient single-serve sauce portions are perfect for providing customers with just the right amount of HP Sauce for their meal. They are ideal for all sectors of the hospitality and catering industry, and are a great way to control portion size. Ingredients - Tomatoes, Malt Vinegar (From BARLEY), Molasses, Glucose-Fructose Syrup, Spirit Vinegar, Sugar, Dates, Modified Starch, RYE Flour, Salt, Spices, Flavourings, Tamarind. Nutritional Info (per 100g) : Energy 517kj/122kcal, Fat 0. 1g, Saturated fat 0. 1g, Carbohydrates 28g, -sugar 23. 1g, Fibre 0g, Protein 0. 9g, Salt 1. 3g.

See full description
Specifications for Sauce Sachets 10ml (Pack of 200)
  • Product Type
    Sauce Sachets
  • Volume
    10ml
  • Pack Type
    Sachet