Sauce White Chocolate 2.5kg

Order Code: ZT4871472S

£20.99 Inc VAT (0%)


Description

Simply's white chocolate sauce is a delicious topping to any sweet treat. Drizzle this rich chocolatey sauce over ice cream and waffles, or add hot milk to create hot chocolates and mochas. Simply's range of sauces can be used in hot and cold drinks as well as desserts. Use to decorate your cup before pouring in your drink, as an extra topping over whipped cream or drizzled over cakes and desserts. Ingredients - Vegetable oil (Sunflower, Palm), Sugar, White chocolate 10% (Whole MILK powder, Sugar, Cocoa butter), Whole MILK powder, Whey powder (MILK), Emulsifier: SOYA lecithin, Flavours, Antioxidant: Rosemary extract. Nutritional Info (per 100ml) : Energy: 2510 Kcal/603 Kj. Fat: 42. 6g, of which saturates: 8. 2g, Carbohydrates: 49. 8g, of which sugars: 49. 8g, Fibre: 0g, Protein: 5. 1g, Salt: 0. 3g. Store in a cool, dry place away from direct sunlight and heat. Once opened Keep pack sealed. Store in a cool, dry place away from direct sunlight and heat.

See full description
Specifications for Sauce White Chocolate 2.5kg
  • Flavour
    White Chocolate
  • Weight
    2.5kg
  • Product Type
    Sauce