Scotbloc White Chocolate Flavoured Drops 3kg

Scotbloc White Chocolate Flavoured Drops 3kg

Order Code: ZT4874713SCopy

£29.99 Inc VAT (0%)

Currently unavailable

Description

Simple, fast and effective, Dr. Oetker Professional Scotbloc white chocolate flavoured drops are easy to melt and suitable for all bakery and catering requirements, such as coating, drizzling, shaving and enrobing. The coating requires no tempering and can be used over a wide temperature range, making it practical and versatile for a perfect finish. Ingredients - Sugar, vegetable oil (palm), whey powder (MILK), WHEAT flour (with calcium, iron, thiamin (B1), niacin (B3)), emulsifier (SOYA lecithins), flavouring. Nutritional Info (per 100g) : Energy: 2383KJ/572Kcal, Fat: 37g, of which saturates: 29g, Carbohydrates: 57g, of which sugars: 48g, Fibre: 0. 4g, Protein: 2. 8g, Salt: 0. 5g. Storage - Ambient temperature.

See full description
Specifications for Scotbloc White Chocolate Flavoured Drops 3kg
  • Flavour
    White Chocolate
  • Product Type
    Chocolate Flavoured Drops
  • Weight
    3kg