Smarties Mini Mix-In 500g

Order Code: ZT4874356S

£8.99 Inc VAT (0%)

Currently unavailable

Description

Desire a burst of colour for your desserts? Then Smarties Mini Mix-In is exactly what you need. Each piece is a delightful bite of smooth milk chocolate encased in a miniature, vibrant sugar shell. Whether it's sprinkled over a sundae, mixed into cookie dough, or garnishing a cupcake, this Smarties Mini Mix-In adds a lively visual and taste element that brings joy to every bite. The possibilities are endless, and the taste is universally loved, appealing to children and adults alike. Ingredients - Sugar, Cocoa mass, Cocoa butter, Whole MILK powder, Skimmed MILK powder, Emulsifier (lecithins), Natural vanilla flavouring. May contain GLUTEN. Nutritional Info (per 100g) : Energy: 471 Kcal/Kj. Fat: 18. 8g, of which saturates: 11. 4g, Carbohydrates: 67. 8g, of which sugars: 62. 5g, Fibre: 1. 9g, Protein: 6. 3g, Salt: 0. 12g. Storage Instructions - Store ambient in a cool dry place.

See full description
Specifications for Smarties Mini Mix-In 500g
  • Weight
    500g
  • Product Type
    Mini Mix-In

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome