Soy Sauce 150ml (Pack of 6)

Order Code: ZT4874862S

£19.99 Inc VAT (0%)


Description

Kikkoman's soy sauce adds depth to any cuisine, from Asian classics to your favourite everyday dishes. It also gives an extra kick to salad dressings, creamy dips and sweet desserts. The sauce is matured for several months so it can develop its especially high levels of umami, inimitable aroma and clarity of colour. It contains no additives, colourings, preservatives or flavour enhancers, and all the ingredients are GMO-free. Ingredients - Water, SOYBEANS, WHEAT, Salt. Nutritional Info (per 100ml) : Energy: 325KJ/77Kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 3. 2g, of which sugars: 0. 6g, Fibre: 1. 5g, Protein: 10g, Salt: 16. 9g. Storage - Ambient temperature.

See full description
Specifications for Soy Sauce 150ml (Pack of 6)
  • Pack Quantity
    6
  • Volume
    150ml
  • Product Type
    Soy Sauce

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome