Strawberry Topping Sauce 1kg

Order Code: ZT4871593S

£10.99 Inc VAT (0%)

Currently unavailable

Description

Enjoy the sweet taste and bright red colour of Simply's strawberry topping sauce. Packaged in a large 1kg squeezy bottle, this delicious berry flavour is a great alternative to a strawberry coulis for topping your desserts. Try the topping sauce on ice cream, frappes, milkshakes and more. Simply strawberry topping sauce is nut-free, gluten-free, suitable for halal, and carries the Vegetarian Society Vegan certification. Simply topping sauces are easy to use and can be used in hot and cold drinks as well as desserts. Use to decorate your cup before pouring in your drink, as an extra topping over whipped cream or drizzled over cakes and desserts. This topping sauce works great in many recipes! Need a quick idea? Why not add it to a strawberry shortcake frappe. Check out our recipe card in the useful documents section for more information. Ingredients - Glucose-fructose syrup, Sugar, Strawberry puree (5%), Water, Acidity regulator: E330, Flavourings, Black carrot concentrate, Thickener: E440, Preservative: E202. Nutritional Info (per 100ml) : Energy: 1298 Kcal/305 Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 75. 6g, of which sugars: 62. 7g, Fibre: 0g, Protein: 0. 04g, Salt: 0. 012g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opening Keep container closed. Keep cap area clean and free from syrup residues. Do not refrigerate - crystals may form in the liquid at low temperature.

See full description
Specifications for Strawberry Topping Sauce 1kg
  • Product Type
    Topping Sauce
  • Colour
    Bright Red
  • Flavour
    Strawberry
  • Weight
    1kg
  • Size
    1kg