Table Top Brown Sauce 285g (Pack of 8)

Order Code: ZT4874887S

£24.99 Inc VAT (0%)


Description

This table-top bottle of HP Sauce complements a wide range of dishes. Whether you're drizzling it over a sizzling steak, dipping crispy fries, or adding a generous dollop to your favourite sandwich, HP Sauce enhances every bite with its unique and unmistakable taste. Its versatility knows no bounds, making it the perfect accompaniment to breakfast, lunch, and dinner. Ingredients - Tomatoes, Malt Vinegar (From BARLEY), Molasses, Glucose-Fructose Syrup, Spirit Vinegar, Sugar, Dates, Modified Cornflour, RYE Flour, Salt, Spices, Flavourings, Tamarind. Nutritional Info (per 100g) : Energy 517kj/122kcal, Fat 0. 1g, Saturated fat 0. 1g, Carbohydrates 28. 3g, -sugar 23. 1g, Fibre 0g, Protein 0. 9g, Salt 1. 2g.

See full description
Specifications for Table Top Brown Sauce 285g (Pack of 8)
  • Pack Type
    Bottle
  • Product Type
    Table Top Brown Sauce
  • Weight
    285g