Table Top Classic Barbecue Sauce 220ml (Pack of 8)

Order Code: ZT4874689S

£21.99 Inc VAT (0%)


Description

Heinz table-top range is great for adding instant flavour and excitement to any plate. This 220ml squeezy table-top bottle of Heinz classic barbecue sauce has a deliciously rich and Smokey flavour. The sauce is thick enough for dipping whilst also being light enough to use in marinades. It's ideal served as a side condiment and goes perfectly with steak, ribs, pulled pork and chicken. Ingredients - Tomato Puree, Spirit Vinegar, Sugar, Molasses, Water, Salt, Spices, Thickener - Xanthan Gum, Garlic, Smoke Flavouring, Natural Flavouring. Nutritional Info (per 100g) : Energy 586kj/138kcal, Fat 0g, Saturated fat 0g, Carbohydrates 32g, -sugar 29g, Fibre 0g, Protein 0. 9g, Salt 1. 2g.

See full description
Specifications for Table Top Classic Barbecue Sauce 220ml (Pack of 8)
  • Product Type
    Barbecue Sauce
  • Volume
    220ml