Table Top Seriously Good Mayonnaise 220ml (0)

Order Code: ZT4874882S

£20.99 Inc VAT (0%)


Description

Heinz table-top range is great for adding instant flavour and excitement to any plate. This 220ml squeezy table-top bottle of Heinz Seriously Good mayonnaise contains no artificial colours, flavours, preservatives, or thickeners. It is made using free-range eggs and rapeseed oil, and has a rich, creamy-sweet finish. It is ideal served as a side condiment and goes perfectly with potato wedges, coleslaw and chicken strips. Ingredients - Rapeseed Oil 68%, Water, Pasteurized EGG YOLK *5%, Spirit Vinegar, Sugar, Starch, Salt, MUSTARD SEEDS, Spices, Antioxidant (Calcium Disodium Edta) . *From Free Range Eggs. Nutritional Info (per 100g) : Energy 644kj/2650kcal, Fat 70g, Saturated fat 5. 3g, Carbohydrates 3g, -sugar 1. 5g, Fibre 0g, Protein 0. 8g, Salt 1g.

See full description
Specifications for Table Top Seriously Good Mayonnaise 220ml (0)
  • Product Type
    Seriously Good Mayonnaise
  • Volume
    220ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome