Tomato Ketchup Mini Glass Jars 39g (Pack of 80)

Order Code: ZT4875181S

£49.99 Inc VAT (0%)


Description

Heinz tomato ketchup has been part of our mealtimes since it was launched in the UK back in 1886. Tasting great on just about anything, it is free from artificial colours, flavours and preservatives, guaranteeing that it will still be the nation's favourite for another 100 years. These mini jars of Heinz tomato ketchup offer a more upscale presentation that is perfect for room service or bed and breakfast applications. The 34ml jars are made from 100% recyclable materials and feature resealable steel lids. Ingredients - Tomatoes (148g Per 100g Tomato Ketchup), Vinegar, Sugar, Salt, Spice And Herb Extracts (Contain CELERY), Spice. Nutritional Info (per 100g) : Energy 435kj/102kcal, Fat 0. 1g, Saturated fat 0. 1g, Carbohydrates 23. 2g, -sugar 22. 8g, Fibre 0g, Protein 1. 2g, Salt 1. 8g.

See full description
Specifications for Tomato Ketchup Mini Glass Jars 39g (Pack of 80)
  • Pack Quantity
    80
  • Product Type
    Tomato Ketchup
  • Material
    Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome