Packed in easy to open sachets, these handy, single-use sauce portions of Harrisons tomato ketchup are perfect for providing your customer with just the right amount of quality sauce for their meal. Ingredients: Water, Tomato Paste, Sugar, Dextrose, Vinegar, Thickener (Modified Maize Starch), Salt, Stabilizer (Xanthan Gum), Paprika Powder, Preservative (Potassium Sorbate), Onion Powder, Garlic Powder, Spice And Herb Extracts (Contains Celery) . Nutritional Info (per 100g) : Energy 507kj/109kcal, Fat 0. 1g, Saturated fat 0. 0g, Carbohydrates 28. 3g -sugar 24. 5g, Protein 0. 9g, Salt 2. 94g.