Tomato Ketchup Sachets 10ml (Pack of 200)

Order Code: ZT4874861S

£23.99 Inc VAT (0%)


Description

Heinz Tomato Ketchup has been part of our mealtimes since it was launched in the UK back in 1886. Tasting great on just about anything, it is free from artificial colours, flavours and preservatives, guaranteeing that it will still be the nation's favourite for another 100 years. Packed in easy-tear sachets, these convenient single-serve sauce portions are perfect for providing customers with just the right amount of Heinz tomato ketchup for their meal. They are ideal for all sectors of the hospitality and catering industry, and are a great way to control portion size. Ingredients - Tomatoes (148g Per 100g Tomato Ketchup), Vinegar, Sugar, Salt, Spice And Herb Extracts (Contain CELERY), Spice. Nutritional Info (per 100g) : Energy 435kj/102kcal, Fat 0. 1g, Saturated fat 0. 1g, Carbohydrates 23. 2g, -sugar 22. 8g, Fibre 0g, Protein 1. 2g, Salt 1. 8g.

See full description
Specifications for Tomato Ketchup Sachets 10ml (Pack of 200)
  • Volume
    10ml
  • Product Type
    Tomato Ketchup
  • Pack Type
    Sachets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome