Tomato Ketchup SqueezMe Sachets 26ml (Pack of 70)

Order Code: ZT4874977S

£25.99 Inc VAT (0%)


Description

Heinz SqueezMe! sachets hold at least double the sauce of an average sachets and boast ergonomic packaging for maximum sauce control. In Heinz's iconic tomato ketchup flavour, these SqueezMe! sachets have an easy to open pull off tab so that the sauce can be squeezed out directly on to the food. Tailored for food-on-the-go, the 26ml SqueezMe! format ensures a mess-free, controlled pour. Supplied in a dispenser box of 70 sachets, Heinz SqueezMe! tomato ketchup is perfect for all food service settings. Ingredients - Tomatoes (148g Per 100g Tomato Ketchup), Vinegar, Sugar, Salt, Spice And Herb Extracts (Contain CELERY), Spice. Nutritional Info (per 100g) : Energy 435kj/102kcal, Fat 0. 1g, Saturated fat 0. 1g, Carbohydrates 23. 2g, -sugar 22. 8g, Fibre 0g, Protein 1. 2g, Salt 1. 8g.

See full description
Specifications for Tomato Ketchup SqueezMe Sachets 26ml (Pack of 70)
  • Volume
    26ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome