Toppings Biscuit Crumb 500g

Toppings Biscuit Crumb 500g

Order Code: ZT4871582SCopy

£7.99 Inc VAT (0%)

Currently unavailable

Description

Add a sweetness with a slight crunch to any beverage with Simply's biscuit crumb topping. The delicious flavour of rich crumbled biscuits provides a buttery biscuit base to frappes, hot chocolates, lattes and more. These tasty toppings from Simply are the perfect way to complete any beverage or dessert. Use on top of ice cream, whipped cream, overnight oats and cake, or on the rim of your cup for a freakshake vibe. Mix and match across the whole selection and garnish to your heart's content. This biscuit crumb topping can be added to many recipes! Need a quick idea? Why not use it to top a delicious Speculoos frappe. Check out our recipe card in the useful documents section for more information. Ingredients - Fortified WHEAT Flour (WHEAT Flour, Calcium Carbonate, Iron, Nicotinamide, Thiamine), Wholemeal WHEAT Flour, Vegetable Oil (Palm (SG), Rapeseed), Sugar, Partially Inverted Sugar Syrup, Raising Agents (Sodium Bicarbonate, Ammonium Bicarbonate), Salt. Nutritional Info (per 100g) : Energy: 1952 Kcal/465 Kj. Fat: 17. 3g, of which saturates: 5. 9g, Carbohydrates: 68g, of which sugars: 15. 5g, Fibre: 0g, Protein: 7. 7g, Salt: 0. 31g. Store in dry cool conditions, away from direct sunlight and strong odours. Ideal storage temperature between 10C and 20C. Keep pack sealed. Once opened, store in dry, cool ambient conditions, away from heat sources and odorous materials.

See full description
Specifications for Toppings Biscuit Crumb 500g
  • Weight
    500g
  • Product Type
    Biscuit Crumb Topping