Toppings Chocolate Strands 500g

Order Code: ZT4871525S

£12.99 Inc VAT (20%)


Description

Add a sprinkling of chocolate to milkshakes, hot chocolates and cakes with Simply's chocolate sugar strands. Sweet, chocolatey and perfectly nostalgic, these chocolate sprinkles are a great way to enhance cocoa flavours. These tasty toppings from Simply are the perfect way to complete any beverage or dessert. Use on top of ice cream, whipped cream, overnight oats and cake, or on the rim of your cup for a freakshake vibe. Mix and match across the whole selection and garnish to your heart's content. Ingredients - Sugar, Reduced fat cocoa powder, Glucose syrup, Vegetable oil (Coconut and Rapeseed in variable ratio), Emulsifier: Lecithin (from sunflower) Nutritional Info (per 100g) : Energy: 1710 Kcal/403 Kj. Fat: 2. 3g, of which saturates: 1. 9g, Carbohydrates: 93g, of which sugars: 88g, Fibre: 0g, Protein: 1. 7g, Salt: 0g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened Reseal pouch or transfer to an airtight container in dry, cool ambient conditions. Keep away from heat sources and odorous materials.

See full description
Specifications for Toppings Chocolate Strands 500g
  • Pack Type
    Pouch
  • Product Type
    Chocolate Strands
  • Flavour
    Chocolate
  • Weight
    500g