Toppings Dark Chocolate Flakes 300g

Order Code: ZT4871459S

£8.99 Inc VAT (20%)


Description

Add a wonderful chocolatey finesse with Simply's plain chocolate flakes. Why make your own chocolate shavings when you can use our pre-made flakes instead. Delicious on top of mochas, hot chocolates and cakes, these plain chocolate flakes are rich and decadent. These tasty toppings from Simply are the perfect way to complete any beverage or dessert. Use on top of ice cream, whipped cream, overnight oats and cake, or on the rim of your cup for a freakshake vibe. Mix and match across the whole selection and garnish to your heart's content. These flakes can be added to many recipes! Need a quick idea? Why not use them to top a delicious dark hot chocolate. Check out our recipe card in the useful documents section for more information. Ingredients - Cocoa mass, Sugar, Cocoa butter, Emulsifier: E322 (Sunflower lecithin), Natural Vanilla Flavouring. Nutritional Info (per 100g) : Energy: 217 Kcal/524 Kj. Fat: 31. 5, of which saturates: 19. 5, Carbohydrates: 49. 4g, of which sugars: 46. 3g, Fibre: 0g, Protein: 5. 5g, Salt: 0. 01g. Store the product in a clean, dry (relative humidity max. 70 %) and odourless environment. Storage Temperature: 12 - 20 C. Once opened, Store the product in a clean, dry (relative humidity max. 70 %) and odourless environment. Storage Temperature: 12 - 20 C.

See full description
Specifications for Toppings Dark Chocolate Flakes 300g
  • Product Type
    Chocolate Flakes
  • Weight
    300g
  • Flavour
    Dark Chocolate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome