Toppings Milk Chocolate Flakes 300g

Order Code: ZT4871684S

£8.99 Inc VAT (20%)


Description

Add a wonderful chocolatey finesse with Simply's milk chocolate flakes. Delicious on top of mochas, hot chocolates and cakes, these milk chocolate flakes are sweet and decadent. These tasty toppings from Simply are the perfect way to complete any beverage or dessert. Use on top of ice cream, whipped cream, overnight oats and cake, or on the rim of your cup for a freakshake vibe. Mix and match across the whole selection and garnish to your heart's content. These chocolate flakes can be added to many recipes! Need a quick idea? Why not use them to top a luxurious hazelnut hot chocolate. Check out our recipe card in the useful documents section for more information. Ingredients - Sugar, Cocoa mass (15%) ; Cocoa butter (15%) ; Whole MILK powder; Skimmed MILK powder, Emulsifier: SOYA lecithin; Natural vanilla flavouring. Nutritional Info (per 100g) : Energy: 2166 Kcal/518 Kj. Fat: 26. 9g, of which saturates: 16. 1g, Carbohydrates: 60. 7g, of which sugars: 59. 4g, Fibre: 0g, Protein: 6. 5g, Salt: 0. 13g. Store the product in a clean, dry (relative humidity max. 70 %) and odourless environment. Storage Temperature: 12 - 20 C. Once opened, Keep pack sealed. Store the product in a clean, dry (relative humidity max. 70%) and odourless environment. Storage Temperature: 12-20C.

See full description
Specifications for Toppings Milk Chocolate Flakes 300g
  • Flavour
    Milk Chocolate
  • Weight
    300g
  • Product Type
    Chocolate Flakes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome