Total Hard Anodised Aluminium Non-Stick Pan (Set of 5)

Order Code: ZT4864900S

£379.99 Inc VAT (20%)


Description

Exceptional cooking for life with the Circulon Total hard anodised 5 piece pan set. This cookware range is the next generation of non-stick, featuring a specially formulated 3-layer, circular technology system for exceptional food release. No oil necessary. The innovative non-stick formula is long-lasting. Crafted from heavy-gauge hard-anodised materials, twice as hard as stainless steel, it is exceptionally durable cookware. It features an extra-thick steel base which heats quickly with no hot spots. Suitable for all hobs including induction and oven-safe up to 180C/350F/gas mark 4. The handles have been tested and re-tested for durability and safety. Three-layer non-stick system: The Ultra Total non-stick system lasts longer and prevents sticking in the pan. The Hi-Low system with grooves ensures high resistance to abrasion, allowing you to cook healthy food with little to no oil. For all hob types including induction: The pans are suitable for all types of stoves - whether gas, induction, halogen or electric. The extra thick induction base made of stainless steel prevents the creation of hot spots. Robust material: The pans are made of hard anodised aluminium - a material that is twice as hard as stainless steel. This ensures that the heat in the pan is distributed quickly and evenly. Oven-safe up to 180C: With the heat-resistant, durable handle, the pan can be easily placed in the oven - it is oven-safe up to 180C and is also dishwasher-safe.

See full description
Specifications for Total Hard Anodised Aluminium Non-Stick Pan (Set of 5)
  • Product Type
    Aluminium Non-Stick Pan