Vegan Ice Cream Mix 5L

Order Code: ZT4871866S

£29.99 Inc VAT (20%)

Currently unavailable

Description

Deliver delicious ice cream to your customers with this soft-serve vegan ice cream mix from Comelle. 100% plant based, the high-quality liquid mix is ready to use, simply pour in the hopper of your commercial soft-serve machine, no additions needed. With a smooth and thick consistency, the ice cream is easily customisable with tasty toppings and syrups. It's also long-life, so you can stock up without worrying about spoilage. Ingredients - Water, Sugar, Coconut Oil, Dried Glucose Syrup, Pea Protein, Rice Protein, Emulsifier (Mono- and Diglycerides of Fatty Acids), Stabilisers (Sodium Alginate, Disodium Phosphate, Sodium Carboxymethylcellulose, Carrageenan), Natural Flavourings. Nutritional Info (per 100g) : Energy: 672kj/161kcal, Fat: 8. 3g, of which saturates: 7. 2g, Carbohydrates: 21g, of which sugars: 17g, Fibre: 0g, Protein: 0. 5g, Salt: 0. 11g. Storage Instructions - Ambient Storage.

See full description
Specifications for Vegan Ice Cream Mix 5L
  • Volume
    5L
  • Product Type
    Vegan Ice Cream Mix
  • Form
    Liquid