White Chocolate Shavings 2.5kg

Order Code: ZT4873622S

£42.99 Inc VAT (0%)


Description

Chocolate shavings are regularly used for decorating cakes, patisserie, chocolate bars, on top of drinks such as cappuccino, hot chocolate or mocha and gelato ice creams. Use Sephra white chocolate shavings as a topping and watch your creations turn into a luxurious delight for the senses in a matter of seconds. These delicious, irregular shavings are crafted from solid blocks of the finest Belgian white chocolate. Ingredients - Sugar, Cocoa Butter, Whole MILK Powder, Lactose (MILK), Whey Powder (MILK), Emulsifier: SOY Lecithin, Natural Vanilla Extract. Nutritional Info (per 100g) : Energy: 560 Kcal/Kj. Fat: 33. 5g, of which saturates: 20. 2g, Carbohydrates: 60. 4g, of which sugars: 59. 7g, Fibre: 0g, Protein: 4. 3g, Salt: 0. 26g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for White Chocolate Shavings 2.5kg
  • Type
    Chocolate Shavings
  • Weight
    2.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome