White Chocolate Topping Sauce 900g

Order Code: ZT4874024S

£12.99 Inc VAT (0%)


Description

Elevate your desserts with Sephra's white chocolate topping sauce. Enjoy it warm or cold on ice cream, waffles, pancakes, crepes, and more. The convenient 1kg squeezable bottle with a non-drip cap and level indicator makes adding the perfect drizzle effortless. The resealable lid ensures freshness, and the sauce is suitable for both vegetarians and those following a gluten-free diet. Ingredients - Sugar, Sunflower Oil, Skim MILK Powder, CREAM Powder, Cocoa Butter, Emulsifying Agent: SOY Lecithin, Flavours, Allergens highlighted in BOLD/CAPS. MAY CONTAIN TRACES OF NUTS. Nutritional Info (per 100g) : Energy: 614 Kcal/Kj. Fat: 44. 7g, of which saturates: 8. 8g, Carbohydrates: 46. 9g, of which sugars: 46. 7g, Fibre: 0g, Protein: 5. 9, Salt: 0. 35g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for White Chocolate Topping Sauce 900g
  • Flavour
    White Chocolate
  • Product Type
    Topping Sauce
  • Weight
    900g