White Chocolate Topping Sauce with Hazelnut Flavouring 1kg

Order Code: ZT4871512S

£10.99 Inc VAT (0%)


Description

Make any treat taste even better with Simply's white chocolate topping sauce with hazelnut flavouring. If you like white Kinder Bueno, you'll love this combo of creamy hazelnut and sweet white chocolate. Drizzle this sauce over waffles, ice cream, frappes and more. Simply white chocolate topping sauce with hazelnut flavouring is gluten-free, suitable for halal, and carries the Vegetarian Society Vegan certification. Simply topping sauces are easy to use and can be used in hot and cold drinks as well as desserts. Use to decorate your cup before pouring in your drink, as an extra topping over whipped cream or drizzled over cakes and desserts. This topping sauce works great in many recipes! Need a quick idea? Why not add it to a delicious hazelnut white hot chocolate. Check out our recipe card in the useful documents section for more information. Ingredients - Vegetable fats (sunflower, palm), Sugar, White chocolate 10% (Whole MILK powder, Sugar, Cocoa butter), Whole MILK powder, MILK whey powder, Emulsifier: SOY lecithin, Flavours, Antioxidant: Rosemary extract. Nutritional Info (per 100ml) : Energy: 2482 Kcal/596 Kj. Fat: 41. 1g, of which saturates: 7. 8g, Carbohydrates: 51. 3g, of which sugars: 50. 3, Fibre: 0g, Protein: 5. 3g, Salt: 0. 2g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Keep closed after opening and store in dry, cool, ambient conditions away from direct sunlight and strong odours.

See full description
Specifications for White Chocolate Topping Sauce with Hazelnut Flavouring 1kg
  • Weight
    1kg
  • Flavour
    Hazelnut
  • Product Type
    Topping Sauce