Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Snacks & Sweets
Confectionery
Box 220g - 20712NE
By Quality Street
Order Code:
ZT3525836S
£7.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.29
0%
5 - 9
£7.00
4%
10 - 19
£6.71
8%
20 - 49
£6.42
12%
50 +
£6.12
16%
1
Add to basket
Get it by
Wed, 29th Jan
In Stock
GBP
7.29
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/confectionery/box-220g-20712ne/p/ZT3525836S
Add to quotation
View all Confectionery
Description
Quality Street Chocolates Box 220g 12513000
Tags:
#BulkDiscount
Specifications
Specifications for Box 220g - 20712NE
Food Type
Chocolate
Pack Quantity
220g
Product Type
Chocolate & Confectionery
Pack Type
Box
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome