Cadbury Boost Multi Pack 4 X 31. 5g

Order Code: ZT3141026S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Cadbury Boost Multi Pack 4 x 31. 5g Each pack contains 4 bars, ideal for an evening treat and for that sweet chocolate escape at work, home or on the go. 100% Sustainably Sourced Cocoa, 191 Calories per Bar, Suitable for vegetarians. Please note these are multi-pack sized 31. 5g Ingredients Milk, Sugar, Vegetable Fats (Palm, Shea) ,Glucose Syrup, Dextrose, SkimmedMilkPowder, Cocoa Butter, Cocoa Mass, Whey Powder (fromMilk) ,Fat-Reduced Cocoa Powder, WheatFlour (with added Calcium, Iron, Niacin, Thiamin) ,Humectant (Glycerol) ,Emulsifiers (E442, E471, E476) ,Flavourings, Salt, Thickener (Dried Cellulose) ,Acidity Regulator (Potassium Carbonates) ,Raising Agents (Sodium Carbonates, Tartaric Acid) ,BarleyMalt Syrup, Milk Chocolate: Milk Solids 14 % minimum, Contains Vegetable Fats in addition to Cocoa Butter

See full description
Specifications for Cadbury Boost Multi Pack 4 X 31. 5g
  • Type
    Food & Confectionery
  • Pack Quantity
    4 Bars
  • Food Type
    Chocolate
  • Pack Type
    Individually Wrapped

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome