Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Snacks & Sweets
Confectionery
Choc Tub 600g - 20691NE
By Quality Street
Order Code:
ZT3525988S
£27.99
Inc VAT (20%)
£36.99
24% off
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.87
4%
10 +
£25.75
8%
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/confectionery/choc-tub-600g-20691ne/p/ZT3525988S
Add to quotation
View all Confectionery
Description
Quality Street Chocolates Tub 600g 12512494
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Choc Tub 600g - 20691NE
Food Type
Chocolate
Pack Quantity
600g
Product Type
Chocolate & Confectionery
Pack Type
Tub
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome