Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Snacks & Sweets
Confectionery
Cinnamon Shaker Drums 125g
By Poldermill
Order Code:
ZT4069590S
£5.99
Inc VAT (0%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 +
£5.51
8%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/confectionery/cinnamon-shaker-drums-125g/p/ZT4069590S
Add to quotation
View all Confectionery
Description
Poldermill Cinnamon Shaker Drums 125g NWT7947
Tags:
#BulkDiscount
Specifications
Specifications for Cinnamon Shaker Drums 125g
Pack Quantity
125g
Type
Hot Drinks
Drink Type
Topping
Pack Type
Shaker
Flavour
Cinnamon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome