Dark Chocolate After Dinner Mints 130g

Order Code: ZT1728506S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.516%


Description

Beech's Fine Chocolates After Dinner Mints 130gTraditional British ChocolatesBeech's has been the home of traditional British Chocolate since 1920! We believe you should expect more from your treats, so we use only natural ingredients & traditional techniques passed down for generations to make the most delicious treats. Packed in beautifully decorative boxes our delicious confectionery really stands out from the crowd.Our superb range of award winning luxury confectionery is renowned for its unrivalled taste. So if you are looking for a beautiful, high-quality gift that only uses the finest natural ingredients, presented in stunning packaging, then we are delighted to say that you have come to the right place!Rich dark chocolate with a soft peppermint filling made using pure distilled English Black Mitchum Peppermint Oil, grown on the rolling hills of Surrey. A delicious and luxurious end to a fine meal, or as a gift for someone who loves the taste of real mint. Or as a treat with a nice cup of coffee. Beech's Dark Chocolate After Dinner Mints 130g Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Dark Chocolate After Dinner Mints 130g
  • Pack Quantity
    1
  • Type
    Food & Confectionery
  • Pack Type
    Box
  • Food Type
    Chocolate
  • Flavour
    After Dinner Mints