Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Snacks & Sweets
Confectionery
Fruits 200g - Pack of 12
By Foxs Glacier
Order Code:
ZT1542759S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/confectionery/fruits-200g-pack-of-12/p/ZT1542759S
Add to quotation
View all Confectionery
Description
Foxs Glacier Fruits 200g (Contains six mouth watering flavours) 0401003
Specifications
Specifications for Fruits 200g - Pack of 12
MFR Part No.
CPD92056
Depth
255mm
Weight
2.654kg
Height
255mm
Width
175mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome